SANDVIK RA300-063R19-13M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738775


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA300-063R19-13M
rubix:318A0331
manufacturer :5738775
brand logo
brand logo
Technical specifications
Z5 mm
Tail diameter19.05 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK RA300-063R19-13M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738775


Technical specifications


Attributes
Z5 mm
Tail diameter19.05 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length50 mm
Show UNSPSC/ECL@SS
£ 653.67 excl. VAT
/ Each
£ 784.40 incl. VAT
  • Usually arrives within 14 working days