SANDVIK 600-052Q22-10H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6252730


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:600-052Q22-10H
rubix:317A9942
manufacturer :6252730
brand logo
brand logo
Technical specifications
Z6 mm
Tail diameter22 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK 600-052Q22-10H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6252730


Technical specifications


Attributes
Z6 mm
Tail diameter22 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length40 mm
Show UNSPSC/ECL@SS
£ 674.63 excl. VAT
/ Each
£ 809.56 incl. VAT
  • Usually arrives within 14 working days