SANDVIK R790-032HA06S2-16M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5747292


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R790-032HA06S2-16M
rubix:317A7929
manufacturer :5747292
brand logo
brand logo
Technical specifications
Diameter32 mm
Z3 mm
Tail diameter63 mm
See all Specifications

Product details : SANDVIK R790-032HA06S2-16M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5747292


Technical specifications


Attributes
Diameter32 mm
Z3 mm
Tail diameter63 mm
Internal coolingyes
Type of tool tip attachmentscrew
Total length92 mm
Show UNSPSC/ECL@SS
£ 858.40 excl. VAT
/ Each
£ 1,030.08 incl. VAT
  • Usually arrives within 14 working days