Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-066C6-08M 5761900
SANDVIK 490-066C6-08M 5761900
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-066C6-08M
rubix:
286A6818
manufacturer :
5761900
Technical specifications
Diameter
66
mm
Z
6
mm
Tail diameter
63
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-066C6-08M 5761900
Technical specifications
Attributes
Diameter
66
mm
Z
6
mm
Tail diameter
63
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
873.20
excl. VAT
/
Each
£
1,047.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R390050C671M-SVIK COROMILL 390 LON
R590160Q40A11M-SVIK COROMILL CENTU
SANDVIK 5745527 R390-100Q32-17M
R300050Q2208H-SVIK T-MAX/U-MAX SCR
SANDVIK R365-200Q60-W15H MILLCUTTER SIDE&FACEMILLS 5745368
SANDVIK RA300-076R25-25M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739442
R590063C511M-SVIK COROMILL CENTURY
RA390025M2511L-SVIK IMPERIAL COROM
SANDVIK R365-100Q32-S15M MILLCUTTER SIDE&FACEMILLS 5745355
R300042C412H-SVIK T-MAX/U-MAX SCRE
R30042T1612M-SVIK COROMILL 300 CUT
PRAMET 20A5R020A20-SAD07D-C Milling Cutter
SANDVIK A490-063C6-14H COROMILL 490 CUTTERS 5844033
SANDVIK R300-100Q32-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5744377
R33152254T51MM-SVIK COROMILL 331 C