Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
SANDVIK STFCL 2020K 11-A 107 SHANK TOOL FOR TURNING 5751160
SANDVIK STFCL 2020K 11-A 107 SHANK TOOL FOR TURNING 5751160
Tool holder Sandvik Coromant
References
sandvik coromant:
STFCL 2020K 11-A
rubix:
1028174
manufacturer :
5751160
Technical specifications
Total length
125
mm
Width
20.8
mm
Height
20
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK STFCL 2020K 11-A 107 SHANK TOOL FOR TURNING 5751160
Technical specifications
Attributes
Total length
125
mm
Width
20.8
mm
Height
20
mm
Type of assembly
TCMT
Type of tool tip attachment
Insert
Head length
37
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.90
excl. VAT
/
Each
£
116.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
C8PCLNR5508019-SVIK COROMANT CAPTO
SANDVIK SSDCN 1212F 09-M 107 SHANK TOOL FOR TURNING 5751152
SANDVIK C5-PDJNL-35060-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728166
SANDVIK C4-SCLCR-17090-09 5727891
SANDVIK SVJBL 1212F 11 107 SHANK TOOL FOR TURNING 5752237
SANDVIK C4-MWLNR-13075-06 5728644
WALTER DCLNL2020X12-P TOOLHOLDERS TURNING GROOVING THREADING 6824151
1779200911-SVIK T-MAX S TOOLHOLDER
SANDVIK C5-PDJNR-35060-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728150
SANDVIK A08H-STFCL 06 5721893
CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNL 2020 K08 847295
SANDVIK C4-SCLCR-27050-09 5727894
STFCR2020K11AB1-SVIK COROTURN 107
WALTER DDJNR3225P15 TOOLHOLDERS 5042248
SANDVIK STFCR 2020K 16 107 SHANK TOOL FOR TURNING 5751525