Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
STFCL2020K11AB1-SVIK COROTURN 107
STFCL2020K11AB1-SVIK COROTURN 107
Tool holder Sandvik Coromant
References
sandvik coromant:
STFCL 2020K 11-AB1
rubix:
1028175
manufacturer :
5751170
Technical specifications
Total length
125
mm
Width
20.8
mm
Height
20
mm
See all Specifications
Product details
Technical specifications
Product details : STFCL2020K11AB1-SVIK COROTURN 107
Technical specifications
Attributes
Total length
125
mm
Width
20.8
mm
Height
20
mm
Type of assembly
TCMT
Type of tool tip attachment
Insert
Head length
37
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
125.80
excl. VAT
/
Each
£
150.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNL 2525 M06 832793
SANDVIK TOOLHOLDER PDJNL 2525M 11
SANDVIK STFCL 2525M 16-A 107 SHANK TOOL FOR TURNING 5751184
SANDVIK C8-PCLNR-55080-19HP 5853304
MITSUBCARB PCLNR1616H09 TOOL-HOLDER EXTERNAL 7013057
PCLNR1616H09-SVIK T-MAX P TOOLHOLD
SANDVIK C4-PSSNL-27042-12HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6066653
MITSUBCARB PDJNR3225P15 TOOL-HOLDER EXTERNAL 7013094
SANDVIK C5-SVJBL-35060-16 CUTTING UNIT FOR TURNING 5728755
SANDVIK C5-PDJNL-35060-15 CUTTING UNIT FOR TURNING 5728167
TOOLHOLDER A10KSTFCL09
SANDVIK C4-DWLNL-17090-08 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727676
WALTER DSSNR3232P15 TOOLHOLDERS TURNING GROOVING THREADING 5042234
SANDVIK C4-PCLNL-17090-12M1 CONCEPT HOLDERS FOR INSERT/ADAPTER 6188353
WALTER A25T-DDUNR11 TOOLHOLDERS 5522831