Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
PCLNR1616H09-SVIK T-MAX P TOOLHOLD
PCLNR1616H09-SVIK T-MAX P TOOLHOLD
Shank Tool
References
sandvik coromant:
PCLNR1616H09
rubix:
1050877
manufacturer :
5738228
Technical specifications
Total length
100
mm
Width
20
mm
Height
16
mm
See all Specifications
Product details
Technical specifications
Product details : PCLNR1616H09-SVIK T-MAX P TOOLHOLD
Applications
Build Tool Assembly;Calculate Cutting Data
Technical specifications
Attributes
Total length
100
mm
Width
20
mm
Height
16
mm
Type of assembly
cnmg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.98
excl. VAT
/
Each
£
123.58
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
MITSUBCARB PDJNR2020K15 TOOL-HOLDER EXTERNAL 7013092
SANDVIK C6-DCRNR-35065-12 CONCEPT HOLDERS FOR INSERT/ADAPTER 5729203
SANDVIK C4-MWLNL-17090-08 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728623
SANDVIK C6-DCLNL-45065-16 P CUTTING UNIT FOR TURNING 5729600
SANDVIK C4-PCLNR-13080-09M1 CONCEPT HOLDERS FOR INSERT/ADAPTER 6188357
SANDVIK STFCL 2020K 11-A 107 SHANK TOOL FOR TURNING 5751160
SANDVIK C5-PCLNL-13080-09HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188676
SANDVIK SDJCL 1212F 07 107 SHANK TOOL FOR TURNING 5749514
SANDVIK C4-SCLCL-11070-09 5727878
WALTER C6-DSDNN-00065-12 WALTER CAPTO TOOLS 5672917
SANDVIK C6-DCLNR-45065-19 P CUTTING UNIT FOR TURNING 5729228
SANDVIK C6-PCRNL-35065-19HP CONCEPT HOLDERS FOR INSERT/ADAPTER 5853286
PRAMET DDJNR 2020 K 15 EXTERNAL TURNING TOOL 6757934
SANDVIK C5-SVQBL-22110-16 107 CUTTING UNIT FOR TURNING 5728762
C5STFCL1308011B1-SVIK T-MAX U CAPT