• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • External tools(4,776)
  • Internal tools(1,155)
  • Turning tool tips(19,721)
  • Turning tools(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK STGCR082 TURNING TOOL HOLDER BORING BAR 5751509

SANDVIK STGCR082 TURNING TOOL HOLDER BORING BAR 5751509


Tool holder Sandvik Coromant

References
sandvik coromant:STGCR 08 2
rubix:320A2963
manufacturer :5751509
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK STGCR082 TURNING TOOL HOLDER BORING BAR 5751509


Technical specifications


Attributes
No attributes to display for this product
£ 111.37 excl. VAT
/ Each
£ 133.64 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK QS-CP-30AL-2020-11C SOLID BORINGBAR ADAP 7100717SANDVIK PTGNR 2020K 16HP 6188475SANDVIK QS-SCLCR103X TURNING TOOL HOLDER BORING BAR 5738141SANDVIK DDQNL164D CONCEPT HOLDERS FOR INSERT/ADAPTER 5732238SANDVIK TR-V13VBN 1616K-S 5755399SANDVIK C8-PSKNL-55080-19HP CONCEPT HOLDERS FOR INSERT/ADAPTER 5853305SANDVIK DDJNL244D CONCEPT HOLDERS FOR INSERT/ADAPTER 5731025SANDVIK SRDCR 2020K 08-A 107 SHANK TOOL FOR TURNING 5751442SANDVIK TOOLHOLDER PDJNR 2525M 15SANDVIK QS-SCLCR103XHP TURNING TOOL HOLDER BORING BAR 6272202SANDVIK C5-DDNNN-00060-1504 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728442SANDVIK SCLCR083 TURNING TOOL HOLDER BORING BAR 5748783SANDVIK QS-SVJBR252516C TURNING TOOL HOLDER BORING BAR 7446551MSSNL4040S25-SVIK T-MAX P TOOLHOLDSANDVIK QS-CP-25BL-2020-12B SOLID BORINGBAR ADAP 8233950

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories