SANDVIK C5-PTFNR-22110-16W CONCEPT HOLDERS FOR INSERT/ADAPTER 5728526
Tool holder Sandvik Coromant
See technical informationReferences
Sandvik Coromant:C5-PTFNR-22110-16W
Rubix:318A6546
Manufacturer :5728526



Product details : SANDVIK C5-PTFNR-22110-16W CONCEPT HOLDERS FOR INSERT/ADAPTER 5728526
Technical specifications
Attributes
| Total length | 110 mm |
|---|---|
| Width | 50 mm |
| Type of assembly | tnmg |
| Type of tool tip attachment | insert |
| Head length | 88 mm |
Show UNSPSC/ECL@SS
£ 445.23 excl. VAT
/ Each
£ 534.28 incl. VAT
- Usually arrives within 14 working days
