SANDVIK T100-KM101AE-7/16D210 COROTAP 6871271
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T100-KM101AE-7/16D210
Rubix:317A2027
Manufacturer :6871271
EAN:7323220281398



Product details : SANDVIK T100-KM101AE-7/16D210 COROTAP 6871271
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Thread depth | 20 mm |
| Angle of helix | 0 ° |
| Total length | 100 mm |
| Body material | non-metallic and other materials |
| Threading | 7/16-14 |
| No. of threads per inch | 14 |
Show UNSPSC/ECL@SS
£ 96.24 excl. VAT
/ Each
£ 115.49 incl. VAT
- Usually arrives within 14 working days
