DORMER E504M4NO3 E504 M4 X 0.70 MM STRAIGHT FLUTE TAP 5976842
Machine taps E504
See technical informationReferences
Dormer:E504M4NO3
Rubix:293A7372
EAN:7320760122556




Technical specifications
| Threading | m4 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores and through-bores |
Product details : DORMER E504M4NO3 E504 M4 X 0.70 MM STRAIGHT FLUTE TAP 5976842
HSS machine tap for metric threads TiN coated ISO 529 form C straight flutes 1.5xD blind and through holes for lamellar graphite cast iron. Nodular cast iron <700 N/mm².
Applications
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Threading | m4 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Drilling diameter | 3.3 mm |
| Square drive adapter | 4 mm |
| Coating | tin |
| Total length | 53 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 13.20 excl. VAT
/ Each
£ 15.84 incl. VAT
- Usually arrives within 14 working days