UNC Machine Tap Spiral Flute 45°
Angle of helix | 45 ° |
---|---|
Input | 4 |
Total length | 56 mm |
Angle of helix | 45 ° |
---|---|
Input | 4 |
Total length | 56 mm |
Body material | HSS-E |
Tolerance | 2B |
Type | American blind bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 2.85 mm |
Tail diameter | 4 mm |
Square drive adapter | 3 mm |
Coating | Steam Tempered |
Usually arrives within 14 working days