SANDVIK T100-KM101DA-M12 D210 6871196


Machine thread-cutter Sandvik Coromant

References
sandvik coromant:T100-KM101DA-M12D210
rubix:286A9241
manufacturer :6871196
ean:7323220280643
brand logo
brand logo
Technical specifications
Threading diameter12 mm
Angle of helix0 °
Total length110 mm
See all Specifications

Product details : SANDVIK T100-KM101DA-M12 D210 6871196


Technical specifications


Attributes
Threading diameter12 mm
Angle of helix0 °
Total length110 mm
Thread depth23 mm
Body materialNon-Metallic and other materials
TypeMetric through-bores
With cooling sprayNo
Show UNSPSC/ECL@SS
£ 69.76 excl. VAT
/ Each
£ 83.71 incl. VAT
  • Usually arrives within 14 working days