SANDVIK T100-KM102AE-1/4D210 COROTAP 6871276


Machine thread-cutter Sandvik Coromant

References
sandvik coromant:T100-KM102AE-1/4D210
rubix:317A6805
manufacturer :6871276
ean:7323220281442
brand logo
brand logo
Technical specifications
Angle of helix0 °
Total length80 mm
Thread depth15.6 mm
See all Specifications

Product details : SANDVIK T100-KM102AE-1/4D210 COROTAP 6871276


Technical specifications


Attributes
Angle of helix0 °
Total length80 mm
Thread depth15.6 mm
Body materialNon-Metallic and other materials
TypeAmerican through-bores
With cooling sprayNo
Threading (inch)1/4-20
No. of threads per inch20
Show UNSPSC/ECL@SS
£ 50.05 excl. VAT
/ Each
£ 60.06 incl. VAT
  • Usually arrives within 14 working days