CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPRAL FLUTE UNF 5/16-24 865008
Unf tap - spiral flute- hsse 3% vanadium - multi-material
See technical informationSee documentsReferences
GISS Cutline:865008
Rubix:865008
EAN:3660338194429




Technical specifications
| Threading | 5/16 24 |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
Documents
Product details : CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPRAL FLUTE UNF 5/16-24 865008
UNF thread
.
Blind hole taps
Blind hole taps
Technical specifications
Attributes
| Threading | 5/16 24 |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
| Drilling diameter | 6.9 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 40 ° |
| Coating | vaporized |
| Total length | 90 mm |
| Body material | hss-e |
| Threading | 5/16 |
| No. of threads per inch | 24 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 29.50 excl. VAT
/ Each
£ 35.40 incl. VAT
- Usually arrives within 14 working days