SANDVIK T100-KM103AE-5/8D210 COROTAP 6871281


Machine thread-cutter Sandvik Coromant

References
sandvik coromant:T100-KM103AE-5/8D210
rubix:320A1277
manufacturer :6871281
ean:7323220281497
brand logo
brand logo
Technical specifications
Angle of helix0 °
Total length110 mm
Thread depth23 mm
See all Specifications

Product details : SANDVIK T100-KM103AE-5/8D210 COROTAP 6871281


Technical specifications


Attributes
Angle of helix0 °
Total length110 mm
Thread depth23 mm
Body materialNon-Metallic and other materials
TypeAmerican through-bores
With cooling sprayNo
Threading (inch)5/8-11
No. of threads per inch11
Show UNSPSC/ECL@SS
£ 128.33 excl. VAT
/ Each
£ 154.00 incl. VAT
  • Usually arrives within 14 working days