Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTERPROT 21361-M36X1.5 HAND- AND MACHINE TAPS HSS/-E 5077482
WALTERPROT 21361-M36X1.5 HAND- AND MACHINE TAPS HSS/-E 5077482
Machine thread-cutter Walter Prototyp
References
walter prototyp:
21361-M36X1.5
rubix:
357A4041
manufacturer :
5077482
ean:
4042446019785
Technical specifications
Threading diameter
36
mm
Total length
22
mm
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT 21361-M36X1.5 HAND- AND MACHINE TAPS HSS/-E 5077482
Technical specifications
Attributes
Threading diameter
36
mm
Total length
22
mm
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
361.53
excl. VAT
/
Each
£
433.84
incl. VAT
Usually arrives within 14 working days
Select variants (51)
Add to cart
Check our products from related categories
WALTER 5078979 25567-NPT3/4
SANDVIK T300-XM100DA-M3 C150 6539096
WALTER 21361-M7X0.75 HAND- AND MACHINE TAPS HSS/-E 5077432
WALTER P233009-EGUNF1/4 TAPS HSS-E X PERT 6149466
WALTER 2041606-M2 ADVANCED MACHINE TAPS HSS-E 5076561
GUHRING 00821 006.000 MACHINE TAPS 9008210060000
SANDVIK T100-KM103AA-M16D210 COROTAP 6871342
GUHRING 00794 006.000 MACHINE TAPS 9007940060000
SANDVIK T300-PM115AE-1/2P1PM COROTAP 8056277
SANDVIK T200-XM101DA-M5C110 COROTAP OPTIMIZED FOR VERSATILITY 6635030
SANDVIK T300-XM100DE-4-40C150 COROTAP OPTIMIZED VERSATILITY 6539173
DORMER E513M5X.5NO2 TAP M5 X 0.50 MM 5977196
SANDVIK T200-PM101JB-M8X100P1PM COROTAP 8057403
DORMER EX11M10X1.0 TAP M10 X 1.00 MM 5973540
DORMER E5365/16NO3 TAP 5/16 INCH X 22 5976503