WALTER 23450-UNF1/2 HAND- AND MACHINE TAPS HSS/-E 5078619
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:23450-UNF1/2
Rubix:275A9834
Manufacturer :5078619
EAN:4042446030957

Documents
Product details : WALTER 23450-UNF1/2 HAND- AND MACHINE TAPS HSS/-E 5078619
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 12.7 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | unf 1/2 in - 20 |
| No. of threads per inch | 32 |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 85.79 excl. VAT
/ Each
£ 102.95 incl. VAT
- Usually arrives within 14 working days