SANDVIK T100-KM104AF-1/4D210 COROTAP 6871315
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T100-KM104AF-1/4D210
Rubix:317A3170
Manufacturer :6871315
EAN:7323220281831



Product details : SANDVIK T100-KM104AF-1/4D210 COROTAP 6871315
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Thread depth | 15.6 mm |
| Angle of helix | 0 ° |
| Total length | 80 mm |
| Body material | non-metallic and other materials |
| Threading | 1/4-28 |
| No. of threads per inch | 28 |
Show UNSPSC/ECL@SS
£ 79.30 excl. VAT
/ Each
£ 95.16 incl. VAT
- Usually arrives within 14 working days
