DORMER E003M2 TAP M2 X 0.40 MM 5974357


Machine taps E003

References
dormer:E003M2
rubix:2019148
ean:7320760168844
Machine tap M2x0.40 mm ISO529
brand logo
Technical specifications
Threading diameter1.6 mm
Angle of helix45 °
Input2.5
See all Specifications

Product details : DORMER E003M2 TAP M2 X 0.40 MM 5974357


HSS-E Machine Threading cutter for metric thread MTT-X steam-tempered ISO 529 form C 48° spiralised 2.5xD blind holes for steel <1200 N/mm².

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Threading diameter1.6 mm
Angle of helix45 °
Input2.5
Total length41 mm
Body materialhss-e
Typemetric blind bores
With cooling sprayno
Drilling diameter2 mm
Square drive adapter2.5 mm
Show UNSPSC/ECL@SS
£ 27.43 excl. VAT
/ Each
£ 32.92 incl. VAT
  • Usually arrives within 14 working days