CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POINT UNF 1/4-28 864991
Unf tap - right hand thread - hsse - 3% vanadium multi-material
See technical informationSee documentsReferences
GISS Cutline:864991
Rubix:864991
EAN:3660338194269




Technical specifications
| Threading | 1/4 28 |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
Documents
Product details : CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POINT UNF 1/4-28 864991
UNF thread
.
Through hole tap
Through hole tap
Technical specifications
Attributes
| Threading | 1/4 28 |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 5.4 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Thread depth | 15 mm |
| Angle of helix | 0 ° |
| Coating | spray |
| Total length | 80 mm |
| Body material | hss-e |
| Threading | 1/4 |
| No. of threads per inch | 28 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 20.50 excl. VAT
/ Each
£ 24.60 incl. VAT
- Usually arrives within 14 working days