WALTER 23460-UNF3/4 HAND- AND MACHINE TAPS HSS/-E 5078631
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:23460-UNF3/4
Rubix:275A9837
Manufacturer :5078631
EAN:4042446031060

Technical specifications
| Threading | unf 3/4 in - 16 |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
Documents
Product details : WALTER 23460-UNF3/4 HAND- AND MACHINE TAPS HSS/-E 5078631
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unf 3/4 in - 16 |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 19.05 mm |
| Tail diameter | 14 mm |
| Square drive adapter | 11 mm |
| Thread depth | 24 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 110 mm |
| Body material | hss-e |
| Threading | unf 3/4 in - 16 |
| No. of threads per inch | 16 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 148.47 excl. VAT
/ Each
£ 178.16 incl. VAT
- Usually arrives within 14 working days