Machine thread-cutters E023
Angle of helix | 45 ° |
---|---|
Input | 2.8 |
Total length | 44.5 mm |
Angle of helix | 45 ° |
---|---|
Input | 2.8 |
Total length | 44.5 mm |
Body material | HSS-E |
Type | American through-bores |
With cooling spray | No |
Drilling diameter | 2 mm |
Square drive adapter | 2.8 mm |
Coating | Steam tempered |
No. of threads per inch | 56 |
Usually arrives within 14 working days