Machine thread-cutter Sandvik Coromant
Threading diameter | 20 mm |
---|---|
Angle of helix | 0 ° |
Total length | 140 mm |
Threading diameter | 20 mm |
---|---|
Angle of helix | 0 ° |
Total length | 140 mm |
Thread depth | 30 mm |
Body material | Non-Metallic and other materials |
Type | Metric through-bores |
With cooling spray | No |
Usually arrives within 14 working days