WALTERPROT 2141663-M8X0.75 ADVANCED MACHINE TAPS HSS-E 5664610


Machine Tap

References
walter prototyp:2141663-M8X0.75
rubix:357A5043
manufacturer :5664610
ean:4042446192891
brand logo
brand logo
Technical specifications
Angle of helix15 °
Total length90 mm
Body materialHSS-E / PM
See all Specifications

Product details : WALTERPROT 2141663-M8X0.75 ADVANCED MACHINE TAPS HSS-E 5664610


ALTIUS

Strengths

•Recommended with emulsion
For long-chipping materials

Applications

Blind Hole Thread

Technical specifications


Attributes
Angle of helix15 °
Total length90 mm
Body materialHSS-E / PM
Tolerance6HX
TypeMetric through-bores
With cooling sprayNo
Direction of threadingRight
Tail diameter8 mm
Square drive adapter6.2 mm
CoatingACN
Show UNSPSC/ECL@SS
£ 119.17 excl. VAT
/ Each
£ 143.00 incl. VAT
  • Usually arrives within 14 working days