Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 00877 006.000 MACHINE TAPS HSS-E-PM
GUHRING 00877 006.000 MACHINE TAPS HSS-E-PM
Machine thread-cutter Gühring
References
gühring:
9008770060000
rubix:
285A4511
ean:
4031093261098
Technical specifications
Threading
Metric
Threading diameter
6
mm
Body material
HSS-E / PM
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00877 006.000 MACHINE TAPS HSS-E-PM
Technical specifications
Attributes
Threading
Metric
Threading diameter
6
mm
Body material
HSS-E / PM
Type
Metric through-bores
With cooling spray
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.75
excl. VAT
/
Each
£
23.70
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK T200-XM100DK-1B145 COROTAP OPTIMIZED FOR VERSATILITY 6635106
WALTERPROT M20263-M5 TAPS HSS-E X PERT 6149691
DORMER E261M16 TAP M16 X 2.00 MM 6554517
SANDVIK T300-MM100DA-M10B110 COROTAP 8248695
DORMER E252M10 TAP M10 X 1.50 MM 5975917
WALTERPROT 22416-UNC8 TAP 5078201
SANDVIK T200-MM101JA-M20B145 COROTAP 8248634
DORMER E294M6 TAP M6 X 1.00 MM 6305750
GUHRING 01290 012.000 MACHINE TAPS 9012900120000
SANDVIK T200-XM100AE-3/8C110 COROTAP OPTIMIZED FOR VERSATILITY 6967142
GUHRING 02861 016.662 MACHINE TAPS HSS-E
SANDVIK T200-PD101DA-M20D110 COROTAP 8248173
SANDVIK T200-XM100DA-M5 C110 COROTAP 200 CUTTING TAP 6539628
SANDVIK T300-XM100AA-M8C150 COROTAP OPTIMIZED FOR VERSATILITY 6966995
GUHRING 00815 007.000 MACHINE TAPS 9008150070000