SANDVIK T100-KM109AA-M16D210 COROTAP 6871368
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T100-KM109AA-M16D210
Rubix:320A1092
Manufacturer :6871368
EAN:7323220282364




Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T100-KM109AA-M16D210 COROTAP 6871368
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 23 mm |
| Angle of helix | 0 ° |
| Total length | 110 mm |
| Body material | non-metallic and other materials |
Show UNSPSC/ECL@SS
£ 143.92 excl. VAT
/ Each
£ 172.70 incl. VAT
- Usually arrives within 14 working days