WALTERPROT E22314-UNC6 HAND- AND MACHINE TAPS HSS/-E 5603186
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E22314-UNC6
Rubix:357A5012
Manufacturer :5603186
EAN:4042446189174

Technical specifications
| Threading | unc #6 - 32 |
|---|---|
| Threading diameter | 3.505 mm |
| Type | american blind bores and through-bores |
Documents
Product details : WALTERPROT E22314-UNC6 HAND- AND MACHINE TAPS HSS/-E 5603186
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | unc #6 - 32 |
|---|---|
| Threading diameter | 3.505 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.505 mm |
| Tail diameter | 45 mm |
| Square drive adapter | 3 mm |
| Angle of helix | 0 ° |
| Coating | nid |
| Total length | 56 mm |
| Body material | hss-e / pm |
| Threading | unc #6 - 32 |
| No. of threads per inch | 24 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 40.35 excl. VAT
/ Each
£ 48.42 incl. VAT
- Usually arrives within 14 working days