Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTERPROT 7051770-M2 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200676
WALTERPROT 7051770-M2 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200676
Machine thread-cutter Walter Prototyp
References
walter prototyp:
7051770-M2
rubix:
357A4758
manufacturer :
5200676
ean:
4042446156992
Technical specifications
Threading diameter
2
mm
Total length
2.1
mm
Type
Metric blind bores
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT 7051770-M2 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200676
Technical specifications
Attributes
Threading diameter
2
mm
Total length
2.1
mm
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.03
excl. VAT
/
Each
£
26.44
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
DOR HSS TIN TAP M10NO3
SANDVIK T300-PM104DA-M6P1PM COROTAP 8055824
SANDVIK T300-XM100DK-3/8 C110 CUTTING TAP WITH SPIRAL FLUTES 6635228
GUHRING 00914 004.000 MACHINE TAPS 9009140040000
GUHRING 02862 004.000 MACHINE TAPS 9028620040000
DOR HSCO TAP PG13.5NO3
DORMER E513M3X.35NO1 TAP M3 X 0.35 MM 5977029
DORMER E513M8X1.0NO3 TAP M8 X 1.00 MM 5977161
SANDVIK T100-KM104DB-M10X125D210 COROTAP 6871245
SANDVIK T200-XM105DA-M12C110 COROTAP OPTIMIZED FOR VERSATILITY 6635123
SANDVIK T200-XM101DE-7/8B110 COROTAP 200 CUTTING TAP 6539661
DORMER HSCO TAP M14X1.0 E268M14X1.0
WALTER 20361-M24 HAND- AND MACHINE TAPS HSS/-E 5076339
DORMER E252M12 TAP M12 X 1.75 MM 5975921
SANDVIK T200-XM100DE-6-32 C110 COROTAP 200 CUTTING TAP 6539652