SANDVIK T200-XM100DA-M5 C150 6539200
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-XM100DA-M5C150
Rubix:287A0627
Manufacturer :6539200




Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T200-XM100DA-M5 C150 6539200
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Angle of helix | 0 ° |
Show UNSPSC/ECL@SS
£ 17.07 excl. VAT
/ Each
£ 20.48 incl. VAT
- Usually arrives within 14 working days