DORMER E000TINM12 SPIRAL POINT TAP M12 X 1.75 MM 6196691


Machine thread-cutters HSS-E

References
dormer:E000TINM12
rubix:2557022
ean:7320760661994
Machine tap M12x1.75 mm ISO529
brand logo
Technical specifications
Threading diameter12 mm
Input9
Total length89 mm
See all Specifications

Product details : DORMER E000TINM12 SPIRAL POINT TAP M12 X 1.75 MM 6196691


HSS-E Machine thread-cutters for metric thread TiN coated ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm². Copper and brass. Aluminium and aluminium-magnesium alloys.
TARAUD MACHINE M12 X1.75 E000TIN HSS-TIN ISO

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)

Technical specifications


Attributes
Threading diameter12 mm
Input9
Total length89 mm
Body materialHSS-E
TypeMetric through-bores
With cooling sprayNo
Square drive adapter9 mm
CoatingTiN
Show UNSPSC/ECL@SS
£ 48.43 excl. VAT
/ Each
£ 58.12 incl. VAT
  • Usually arrives within 14 working days