Machine thread-cutter Dormer
Total length | 89 mm |
---|---|
Body material | hss |
Type | british blind bores and through-bores |
Total length | 89 mm |
---|---|
Body material | hss |
Type | british blind bores and through-bores |
With cooling spray | no |
Drilling diameter | 11.8 mm |
Square drive adapter | 9 mm |
Coating | bright |
Usually arrives within 14 working days