Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM100DB-M16X100C145 COROTAP OPTIMIZED VERSATILITY 6635089
SANDVIK T200-XM100DB-M16X100C145 COROTAP OPTIMIZED VERSATILITY 6635089
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM100DB-M16X100C145
rubix:
319A7453
manufacturer :
6635089
Technical specifications
Threading diameter
16
mm
Angle of helix
0
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM100DB-M16X100C145 COROTAP OPTIMIZED VERSATILITY 6635089
Technical specifications
Attributes
Threading diameter
16
mm
Angle of helix
0
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.07
excl. VAT
/
Each
£
55.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E241M20 SPIRAL POINT TAP M20 X 2.50 MM 6305842
WALTERPROT P20539-M2 TAPS HSS-E X PERT 6244483
DORMER EX00M33 TAP M33 X 3.50 MM 5973604
WALTERPROT P21360-M8X0.75 TAPS HSS-E X PERT 6149323
DORMER EP11M26X1.5 SPIRAL POINT TAP M26 X 1.50 MM 5973668
DORMER E513M20X1.5NO6 TAP M20 X 1.50 MM 5977322
SANDVIK T100-KM108AE-3/8D210 COROTAP 6871312
GUHRING 00832 018.007 MACHINE TAPS 9008320180070
SANDVIK T300-XM100DB-M5X050C110 COROTAP OPTIMIZED VERSATILITY 6635289
DORMER E0335/16 TAP 5/16 INCH X 24 5973938
SANDVIK T300-XM102AE-5-40C110 COROTAP OPTIMIZED VERSATILITY 6966959
DORMER E513M12X1.0NO1 TAP M12 X 1.00 MM 5976704
GUHRING 00789 005.000 MACHINE TAPS 9007890050000
DORMER EX00M12 TAP M12 X 1.75 MM 5973611
LYNDON M6 X 1 HSS TAPERTAP 804/038A