References
Walter Prototyp:P20539-M2
Rubix:357A5660
Manufacturer :6244483
EAN:4042446236182

Technical specifications
| Threading | metrica iso (din 13) |
|---|---|
| Threading diameter | 2 mm |
| Type | metric blind bores |
Documents
Product details : WALTERPROT P20539-M2 TAPS HSS-E X PERT 6244483
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | metrica iso (din 13) |
|---|---|
| Threading diameter | 2 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 1.6 mm |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Thread depth | 4 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 45 mm |
| Body material | hss-e |
| Threading | m 2 x 0,4 (din 13) |
| No. of threads per inch | 63.5 |
| Tolerance | 6g |
Show UNSPSC/ECL@SS
£ 51.35 excl. VAT
/ Each
£ 61.62 incl. VAT
- Usually arrives within 14 working days