DORMER E241M20 SPIRAL POINT TAP M20 X 2.50 MM 6305842
Machine thread-cutters E241
See technical informationReferences
Dormer:E241M20
Rubix:2557078
EAN:7320760664476




Technical specifications
| Threading | m20 x 2,50 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric through-bores |
Product details : DORMER E241M20 SPIRAL POINT TAP M20 X 2.50 MM 6305842
HSS-E Machine thread-cutter for metric threaded Super-B coated DIN 376 shape B cut 2.5 xD continuous holes for stainless steel.
TARAUD MACHINE M 20 X2.50 E241 GUN 6H DIN376 HSSE TICN BLEU
Applications
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading | m20 x 2,50 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 17.5 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 16 mm |
| Thread depth | 30 mm |
| Coating | super b |
| Total length | 140 mm |
| Body material | hss-e |
| Threading | m20 x 2,50 |
Show UNSPSC/ECL@SS
£ 132.78 excl. VAT
/ Each
£ 159.34 incl. VAT
- Usually arrives within 14 working days