Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM100DE-6-32C145 COROTAP OPTIMIZED VERSATILITY 6539542
SANDVIK T200-XM100DE-6-32C145 COROTAP OPTIMIZED VERSATILITY 6539542
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM100DE-6-32C145
rubix:
319A8761
manufacturer :
6539542
Technical specifications
Angle of helix
0
°
Type
American through-bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T200-XM100DE-6-32C145 COROTAP OPTIMIZED VERSATILITY 6539542
Technical specifications
Attributes
Angle of helix
0
°
Type
American through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.27
excl. VAT
/
Each
£
18.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER EX00M30 TAP M30 X 3.50 MM 5973599
DORMER E013M12X1.25 TAP M12 X 1.25 MM 5973517
DORMER HSS TAP M8NO3 E501M8NO3
DOR HSCO TAP M42X3.0
GUHRING 00790 016.000 MACHINE TAPS 9007900160000
Drmr s/trum SP/PT XS1 brt EP00M18
GUHRING 02852 010.005 MACHINE TAPS 9028520100050
SANDVIK T200-XM100DK-1/8 C110 200 CUTTING TAP SPIRAL POINT 6635048
SANDVIK T300-XM103DA-M20B110 COROTAP 300 CUTTING TAP 6539590
GUHRING 00815 003.500 MACHINE TAPS 9008150035000
DORMER EP11M10X1.25 SPIRAL POINT TAP M10 X 1.25 MM 5973707
DORMER EP317/16 SPIRAL POINT TAP 7/16 INCH X 20 5973919
WALTERPROT P20340-M6 TAPS HSS-E X PERT 6149199
GUHRING 02897 022.007 MACHINE TAPS 9028970220070
WALTERPROT M22263-UNC3/4 TAPS HSS-E X PERT 6149922