DORMER E013M12X1.25 TAP M12 X 1.25 MM 5973517


Machine thread-cutters E013

References
dormer:E013M12X1.25
rubix:8087415
ean:7320760568880
Machine tap M12x1.25 mm ISO529
brand logo
Technical specifications
Threading diameter12 mm
Angle of helix45 °
Input9
See all Specifications

Product details : DORMER E013M12X1.25 TAP M12 X 1.25 MM 5973517


HSS-E Machine thread-cutter for metric thread MTT-X steam-tempered ISO 529 shape C 48° spiralised 2.5xD blind holes for steel <1200 N/mm².

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Threading diameter12 mm
Angle of helix45 °
Input9
Total length89 mm
TypeMetric blind bores and through-bores
With cooling sprayNo
Drilling diameter10.8 mm
Square drive adapter9 mm
CoatingSteam tempered
Show UNSPSC/ECL@SS
£ 49.86 excl. VAT
/ Each
£ 59.83 incl. VAT
  • Usually arrives within 14 working days