GUHRING 00790 016.000 MACHINE TAPS 9007900160000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:790 16.000
Rubix:344A9652
Manufacturer :9007900160000
EAN:4031093249416


Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00790 016.000 MACHINE TAPS 9007900160000
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 74.87 excl. VAT
/ Each
£ 89.84 incl. VAT
- Usually arrives within 14 working days