Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM100DF-1/4 C110 200 CUTTING TAP SPIRAL POINT 6539665
SANDVIK T200-XM100DF-1/4 C110 200 CUTTING TAP SPIRAL POINT 6539665
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM100DF-1/4C110
rubix:
258A0608
manufacturer :
6539665
ean:
26539665
Technical specifications
Angle of helix
0
°
Type
american through-bores
With cooling spray
no
Product details
Technical specifications
Product details : SANDVIK T200-XM100DF-1/4 C110 200 CUTTING TAP SPIRAL POINT 6539665
Technical specifications
Attributes
Angle of helix
0
°
Type
american through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.21
excl. VAT
/
Each
£
27.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER EX01M5 TAP M5 X 0.80 MM 5973544
SANDVIK T300-XM103AE-1C110 COROTAP OPTIMIZED FOR VERSATILITY 6966975
WALTER P20519-M1.6 TAPS HSS-E X PERT 6244427
DORMER E5501/4 TAP 1/4 INCH X 19 5976464
SANDVIK T300-XM100DB-M12X125C150 COROTAP OPTIMIZED VERSATILITY 6539167
GUHRING 00998 012.000 MACHINE TAPS 9009980120000
SANDVIK T100-KM100AA-M6D210 COROTAP 6871330
SANDVIK T100-KM103DA-M12 D210 6871207
WALTER P2031006-M2 TAPS HSS-E X PERT 6149150
WALTERPROT TC216-UNC3/4-L0-WY80AA MACHINE TAP 7305285
DORMER EX11M8X1.0 TAP M8 X 1.00 MM 5973667
V-COIL THREAD INSERT TAP 03012 M8X1.0
GUHRING 00815 016.000 MACHINE TAPS 9008150160000
SANDVIK T300-XM100AL-1/2B145 COROTAP OPTIMIZED FOR VERSATILITY 6967072
SANDVIK T300-XM100AF-5/16C110 COROTAP OPTIMIZED VERSATILITY 6966806