DORMER EX11M8X1.0 TAP M8 X 1.00 MM 5973667


MF Machine Tap Spiral Flute 45°

References
dormer:EX11M8X1.0
rubix:2019331
ean:7320760150009
Machine tap M8 x 1.00 mm DIN 374
brand logo
Technical specifications
Threading diameter8 mm
Angle of helix45 °
Total length90 mm
See all Specifications

Product details : DORMER EX11M8X1.0 TAP M8 X 1.00 MM 5973667


HSS-E Machine thread cutter for fine metric thread steam-tempered DIN 374 form C 45° spiralised 2.5xD blind holes for steel <1200 N/mm². Stainless steel and cast iron.

Strengths

Premium substrate with Steam Oxide surface treatment reduces wear and prevents chip welding in abrasive or harder ferrous materials

Applications

Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
stainless machining steel (<250 HB <850 N/mm²)
stainless steel - austenitic (<320 HB <1100 N/mm²)

Technical specifications


Attributes
Threading diameter8 mm
Angle of helix45 °
Total length90 mm
Thread depth13 mm
Body materialHSS-E
Tolerance6H
TypeMetric blind bores
With cooling sprayNo
Direction of threadingRight
Drilling diameter7 mm
Tail diameter6 mm
Square drive adapter4.9 mm
CoatingSteam Tempered
Show UNSPSC/ECL@SS
£ 31.40 excl. VAT
/ Each
£ 37.68 incl. VAT
  • Usually arrives within 14 working days