References
Walter Prototyp:P20519-M1.6
Rubix:276A3891
Manufacturer :6244427
EAN:4042446235628

Technical specifications
| Threading | m1,6x0,35 |
|---|---|
| Threading diameter | 1.6 mm |
| Type | metric blind bores |
Documents
Product details : WALTER P20519-M1.6 TAPS HSS-E X PERT 6244427
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m1,6x0,35 |
|---|---|
| Threading diameter | 1.6 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 1.25 mm |
| Tail diameter | 2.5 mm |
| Square drive adapter | 2.1 mm |
| Thread depth | 6 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 40 mm |
| Body material | hss-e |
| Threading | m1,6x0,35 |
| No. of threads per inch | 72.6 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 54.28 excl. VAT
/ Each
£ 65.14 incl. VAT
- Usually arrives within 14 working days