SANDVIK T200-XM101DA-M16C145 COROTAP OPTIMIZED FOR VERSATILITY 6539525
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-XM101DA-M16C145
Rubix:318A0405
Manufacturer :6539525




Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T200-XM101DA-M16C145 COROTAP OPTIMIZED FOR VERSATILITY 6539525
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Angle of helix | 0 ° |
Show UNSPSC/ECL@SS
£ 43.66 excl. VAT
/ Each
£ 52.39 incl. VAT
- Usually arrives within 14 working days