References
Walter Prototyp:P23210-UNF8
Rubix:357A5381
Manufacturer :6149461
EAN:4042446228064

Technical specifications
| Threading | unf #8-36 |
|---|---|
| Threading diameter | 4.166 mm |
| Type | american blind bores |
Documents
Product details : WALTERPROT P23210-UNF8 TAPS HSS-E X PERT 6149461
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | unf #8-36 |
|---|---|
| Threading diameter | 4.166 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.454 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Thread depth | 12 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 63 mm |
| Body material | hss-e |
| No. of threads per inch | 36 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 35.21 excl. VAT
/ Each
£ 42.25 incl. VAT
- Usually arrives within 14 working days