Machine thread-cutter Gühring
Threading diameter | 3.5 mm |
---|---|
Total length | 56 mm |
Body material | HSS-E |
Threading diameter | 3.5 mm |
---|---|
Total length | 56 mm |
Body material | HSS-E |
Type | Metric through-bores |
With cooling spray | No |
Square drive adapter | 3 mm |
Usually arrives within 14 working days