Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM101DA-M3 C110 6635028
SANDVIK T200-XM101DA-M3 C110 6635028
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM101DA-M3C110
rubix:
287A0247
manufacturer :
6635028
Technical specifications
Threading diameter
3
mm
Angle of helix
0
°
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM101DA-M3 C110 6635028
Technical specifications
Attributes
Threading diameter
3
mm
Angle of helix
0
°
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.90
excl. VAT
/
Each
£
25.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTERPROT 2141663-M6X0.75 ADVANCED MACHINE TAPS HSS-E 5664609
DORMER EX00M3 TAP M3 X 0.50 MM 5973590
GUHRING 00822 003.000 MACHINE TAPS 9008220030000
SANDVIK T300-PM100AE-5/16P1PM COROTAP 8056271
WALTERPROT TC216-UNC5/16-C0-WY80AA MACHINE TAP 7305281
WALTER P24569-G1/2 TAPS HSS-E X PERT 6244783
DORMER E255M10 SPIRAL POINT TAP M10 X 1.50 MM 6554486
WALTER E2436406-G1.1/4 HAND- AND MACHINE TAPS HSS/-E 5603224
DORMER EP11M12X1.25 SPIRAL POINT TAP M12 X 1.25 MM 5973762
DOR HSS TIN TAP M8NO3
WALTER P22519-UNC6 TAPS HSS-E X PERT 6244697
SANDVIK T300-PM101DA-M30P1PM COROTAP 8055846
WALTERPROT M205049-EGM2.5 TAPS HSS-E X PERT 6149725
WALTERPROT 204102-M2.5 ADVANCED MACHINE TAPS HSS-E 5076488
WALTERPROT P20200-M2 TAPS HSS-E X PERT 6435420