WALTER E2436406-G1.1/4 HAND- AND MACHINE TAPS HSS/-E 5603224
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E2436406-G1.1/4
Rubix:275A9338
Manufacturer :5603224
EAN:4042446189556

Technical specifications
| Threading | g 1-1/4 in - 11 |
|---|---|
| Threading diameter | 41.91 mm |
| Type | american blind bores and through-bores |
Documents
Product details : WALTER E2436406-G1.1/4 HAND- AND MACHINE TAPS HSS/-E 5603224
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | g 1-1/4 in - 11 |
|---|---|
| Threading diameter | 41.91 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 41.91 mm |
| Tail diameter | 32 mm |
| Square drive adapter | 24 mm |
| Thread depth | 72 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 170 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 11 |
Show UNSPSC/ECL@SS
£ 899.86 excl. VAT
/ Each
£ 1,079.83 incl. VAT
- Usually arrives within 14 working days