Machine Tap
Angle of helix | 40 ° |
---|---|
Total length | 125 mm |
Body material | HSS-E |
Angle of helix | 40 ° |
---|---|
Total length | 125 mm |
Body material | HSS-E |
Type | American through-bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 20.955 mm |
Tail diameter | 16 mm |
Square drive adapter | 12 mm |
Coating | Uncoated |
Threading (inch) | G 1/2 in - 14 |
No. of threads per inch | 24 |
Usually arrives within 14 working days