Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM104DA-M3C110 COROTAP OPTIMIZED FOR VERSATILITY 6635122
SANDVIK T200-XM104DA-M3C110 COROTAP OPTIMIZED FOR VERSATILITY 6635122
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM104DA-M3C110
rubix:
318A5031
manufacturer :
6635122
Technical specifications
Threading diameter
3
mm
Angle of helix
0
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM104DA-M3C110 COROTAP OPTIMIZED FOR VERSATILITY 6635122
Technical specifications
Attributes
Threading diameter
3
mm
Angle of helix
0
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.00
excl. VAT
/
Each
£
27.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T300-PM101DB-M16X150P1PM COROTAP 8056250
SANDVIK T200-XM100AE-10-24C110 COROTAP OPTIMIZED VERSATILITY 6967139
WALTERPROT 212161-M8X1 MACHINE TAP 5077257
WALTERPROT M2026305-M12 TAPS HSS-E X PERT 6149715
DORMER HSCO TAP 1 E2781
DOR EP30 1/2 HSS-XS1 BRIGHT/GOLD SPECTRUM UNF SP PNT TAP DIN 2184-1
DOR HSCO TAP M40X2.0
DORMER E003M5 TAP M5 X 0.80 MM 5974394
WALTER P20210-M2.5 TAPS HSS-E X PERT 6159850
SANDVIK T300-XM100DA-M4 C110 COROTAP 300 CUTTING TAP 6539566
SANDVIK T100-KM100DB-M18X150D210 COROTAP 6871234
WALTER M2221305-UNC6 TAPS HSS-E X PERT 6149916
DORMER EX01M5 TAP M5 X 0.80 MM 5973544
SANDVIK T300-XM100DE-5/16C150 COROTAP OPTIMIZED VERSATILITY 6539178
DORMER E241M6 SPIRAL POINT TAP M6 X 1.00 MM 6305846