SANDVIK T100-KM100DB-M18X150D210 COROTAP 6871234


Machine thread-cutter Sandvik Coromant

References
sandvik coromant:T100-KM100DB-M18X150D210
rubix:320A0819
manufacturer :6871234
ean:7323220281022
brand logo
brand logo
Technical specifications
Threading diameter18 mm
Angle of helix0 °
Total length110 mm
See all Specifications

Product details : SANDVIK T100-KM100DB-M18X150D210 COROTAP 6871234


Technical specifications


Attributes
Threading diameter18 mm
Angle of helix0 °
Total length110 mm
Thread depth24 mm
Body materialNon-Metallic and other materials
TypeMetric through-bores
With cooling sprayNo
Show UNSPSC/ECL@SS
£ 154.00 excl. VAT
/ Each
£ 184.80 incl. VAT
  • Usually arrives within 14 working days