DORMER E241M6 SPIRAL POINT TAP M6 X 1.00 MM 6305846
Machine thread-cutters E241
See technical informationReferences
Dormer:E241M6
Rubix:80092254
EAN:7320760664513




Technical specifications
| Threading | m6 x 1,00 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric through-bores |
Product details : DORMER E241M6 SPIRAL POINT TAP M6 X 1.00 MM 6305846
HSS-E Machine thread-cutter for metric threaded Super-B coated DIN 376 shape B cut 2.5 xD continuous holes for stainless steel.
TARAUD MACHINE M 6 X1.00 E241 GUN 6H DIN371 HSSE TICN BLEU
Applications
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading | m6 x 1,00 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 5 mm |
| Tail diameter | 4.9 mm |
| Square drive adapter | 6 mm |
| Thread depth | 15 mm |
| Angle of helix | 30 ° |
| Coating | super b |
| Total length | 80 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 25.4 |
Show UNSPSC/ECL@SS
£ 34.21 excl. VAT
/ Each
£ 41.05 incl. VAT
- Usually arrives within 14 working days